Slidebar Trim Kit in Vibrant Brushed Nickel
Forte® Bancroft® Slidebar Trim Kit in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
- Coordinates with Forte® and Bancroft® faucets and accessories
- Provides customized styling to the basic slide bar
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Forte® Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- IAPMO Listed:
- No
- Length:
- 11/32 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 650531402158
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in