This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

KOHLER

Forte® Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K10280-4-CP
  • Item #1790101
  • Manufacturer Part #10280-4-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Forte® Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K10280-4-CP
  • Item #1790101
  • Manufacturer Part #10280-4-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sculpted lever handle
  • Premium material construction for durability and reliability
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/4 in
NSF Certified:
No
Spout Height:
2-31/32 in
Spout Type:
Diverter
UPC:
087206808272
WaterSense Labeled:
No
Width:
3 in