Diverter Tub Spout in Polished Chrome
Forte® Diverter Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- For bath and shower faucets with sculpted lever handle and slip-fit spout
- Coordinates with Forte® collection of faucets and accessories
- Diverter spout with slip-fit connection
- Premium material construction ensures durability and reliability
- Fluid design lines for easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Sculpted
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in