Diverter Tub Spout in Vibrant® Brushed Nickel
Forte® Diverter Tub Spout in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For bath and shower faucets with sculpted lever handle
- Coordinates with Forte® collection of faucets and accessories
- Fluid design lines for easy cleaning
- Premium material construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- UPC:
- 087206889868
- WaterSense Labeled:
- No
- Width:
- 3 in