KOHLER
Forte® Hand Shower Holder in Polished Chrome
Part #K368-CP | Item #2489587 | Manufacturer Part #368-CP
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Forte® faucets and accessories
- Includes hose
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Forte®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-3/16 in
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 3 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Part Type: Hand Shower Parts
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 3 in
Hose Included: Yes
Hose Length: 59 in
IAPMO Listed: No
Length: 3-1/16 in
Material: Brass
NSF Certified: No
Pause Control: No
Trim Only: No
Type: K368-CP
WaterSense Labeled: No
Width: 2-3/16 in