Hand Shower Holder in Vibrant® Brushed Nickel
Forte® Hand Shower Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Coordinates with Forte® faucets and accessories
- Pivots and rotates to position handshower at desired angle
- Kohler® finishes resist corrosion and tarnish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 650531322784
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in