This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Nickel

KOHLER

Forte® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K368-BN
  • Item #2489578
  • Manufacturer Part #368-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Forte® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K368-BN
  • Item #2489578
  • Manufacturer Part #368-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 135
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Coordinates with Forte® faucets and accessories
  • Includes hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Hose Length:
59 in
IAPMO Listed:
No
Length:
3-1/16 in
NSF Certified:
No
UPC:
650531294838
WaterSense Labeled:
No
Width:
2-3/16 in