Hand Shower Holder in Vibrant® French Gold
Forte® Hand Shower Holder in Vibrant® French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 119-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Forte® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 3-1/16 in
- NSF Certified:
- No
- UPC:
- 650531294821
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in