Multi Function Hand Shower in Brushed Chrome
Forte® Multi Function Hand Shower in Brushed Chrome
Package Quantity Info:
Each: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-sprays including Katalyst, massage and silk sprays with pause
- Hand shower hose not included- K-9514 is recommended
- Matches the KOHLER Forte Collection
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean spray nozzles prohibit mineral buildup for easy cleaning
- 1.75 gpm (gallons per minute) flow rate
- Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 5-1/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-9/16 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Coverage, Pulsating Massage, Silk Spray
- UL Listed:
- No
- UPC:
- 885612722423
- WaterSense Labeled:
- Yes