This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #22165-CP
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K10286-CP
  • Item #2396132
  • Manufacturer Part #10286-CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #22165-CP
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K10286-CP
  • Item #2396132
  • Manufacturer Part #10286-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced spray engine with easy-grip sprayface provides four alternate spray experiences: Wide coverage, massage, soft aerated and reduced-flow spray
  • Ergonomic sprayhead pivots for targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Forte® faucets and accessories
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
IAPMO Listed:
No
Length:
11-15/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
UPC:
650531294241
WaterSense Labeled:
No
Width:
4-7/16 in