This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #22165-G-CP
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K10298-CP
  • Item #3550593
  • Manufacturer Part #10298-CP
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #22165-G-CP
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K10298-CP
  • Item #3550593
  • Manufacturer Part #10298-CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Water saving spray option pauses water flow
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.75 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Forte® faucets and accessories
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Flow Rate:
1.75
Hose Included:
No
IAPMO Listed:
No
Length:
12
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Medium Coverage, Water Saver, Utility Spray
UPC:
650531535528
WaterSense Labeled:
Yes