One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Forte® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This new Kohler® K-TS10275-4 trim replaces the existing Kohler® K-T10275-4 trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal sculpted lever handle
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes single-function 2.5 gpm showerhead
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes showerarm with flange
- Coordinates with Forte® faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 885612360977
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No