Forte® Round Open Towel Ring in Polished Chrome

Part #K11377-CP  |  Item #2180573  |  Manufacturer Part #11377-CP

$37.41 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles
  • Tools and installation template included with accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Forte®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 7-3/4 in

Height: 8-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-3/4 in

Material: Metal

Mount Type: Wall

Projection: 2-3/4 in

Ring Type: Open

Shape: Round

Type: K11377-CP

Width: 7-3/4 in