Shower Only Trim with Sculpted Lever Handle in Brushed Chrome
Forte® Shower Only Trim with Sculpted Lever Handle in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Flow Rate: 2.5 GPM
- 48 spray nozzles
- Sculpted lever handles
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- UPC:
- 087206829048
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in