Shower Only Trim with Sculpted Lever Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS10276-4-BN
Forte® Shower Only Trim with Sculpted Lever Handle in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle Diameter 6-3/8 in
- Intended for use with Rite-Temp® or HiFlow Rite-Temp® valve
- Sculpted lever handle
- Lifetime limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 10 in
- Diameter:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 087206829086
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in