This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

KOHLER

Forte® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K10215-4-CP
  • Item #2965160
  • Manufacturer Part #10215-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Forte® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K10215-4-CP
  • Item #2965160
  • Manufacturer Part #10215-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For single-hole installation or 4" centers with escutcheon
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Handle pre-assembled on valves to simplify installation
  • Flow rate: 1.2 gpm
  • Metal pop-up drain with lift rod and tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-1/8 in
Spout Reach:
5-1/8 in
Trim Only:
No
UPC:
650531424969
WaterSense Labeled:
Yes
Width:
6-9/16 in