Single Handle Pressure Balancing Valve Trim in Polished Chrome
Forte® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This new Kohler® K-TS10277-4 trim replaces the existing Kohler® K-T10277-4 trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal sculpted lever handle
- Coordinates with Forte® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-19/50 in