Single Lever Handle Pressure Balancing Tub and Shower Trim Slip-Fit in Polished Chrome
This product has been replaced by
Manufacturer Part #TS10275-4-CP
Forte® Single Lever Handle Pressure Balancing Tub and Shower Trim Slip-Fit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Flow Rate: 2.5 GPM
- 72 spray nozzles
- Sculpted lever handles
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Type:
- Slip Fit
- Trim Only:
- Yes
- UPC:
- 087206828911
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in