Forte® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

Part #K11374-BN  |  Item #2270826  |  Manufacturer Part #11374-BN

$58.02 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles
  • Tools and installation template included with accessories
  • Completes Memoirs® Stately design solution with Kohler® faucets and fixtures
  • Material: Solid brass
  • Tools included for easy installation

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/8 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-5/8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-3/8 in

Type: K11374-BN

Width: 9-5/8 in