Elongated Closed Front Toilet Seat in Biscuit
French Curve® Quiet-Close™ Elongated Closed Front Toilet Seat in Biscuit
Product Details
- Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Quiet-Close™ elongated seat closes quietly
- Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Contoured seat for user comfort
- Grip-Tight bumpers hold seat firmly in place
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- French Curve® Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 18-1/16 in
- Product Type:
- Toilet Seat
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in