This product requires certification to purchase.

Elongated Plastic SEAT French Curve White

KOHLER

French Curve® Quiet-Close™ Elongated Plastic SEAT French Curve White

  • Fast #
  • Part #K4713-0
  • Item #2965126
  • Manufacturer Part #4713-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

French Curve® Quiet-Close™ Elongated Plastic SEAT French Curve White

  • Fast #
  • Part #K4713-0
  • Item #2965126
  • Manufacturer Part #4713-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Quick-Release™ hinges
  • Material: Plastic
  • Toilet seat type: Closed front
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
French Curve® Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-5/16 in
IAPMO Listed:
Yes
Length:
18-1/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
650531417169
Width:
14-3/16 in