Function Cavity Assembly for Model K-7514, K-7515, K-13460, K-13461 and K-13463
Function Cavity Assembly for Model K-7514, K-7515, K-13460, K-13461 and K-13463
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler genuine part
- Replacement function cavity assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model K-7514, K-7515, K-13460, K-13461, K-13463
- Faucet Part Type:
- Function Cavity Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531828576
- WaterSense Labeled:
- No