Gasket Drain for K-1800, K-1801 and K-1805 Freestanding Bathtubs
Gasket Drain for K-1800, K-1801 and K-1805 Freestanding Bathtubs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Gasket
- Brand Model Compatibility:
- STERLING® P50060, P50061, P50062, P50204, P50206
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531978462