Gasket for K-2292
Gasket for K-2292
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-2292
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Product Type:
- Gasket