Gasket for Persuade® K-4441-0 Dual Flush Tank
Gasket for Persuade® K-4441-0 Dual Flush Tank
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Persuade® K-4441-0 Dual Flush Tank
- Hardware Included:
- No
- Product Type:
- Gasket
- UL Listed:
- No
- UPC:
- 885612456434
- WaterSense Labeled:
- No