Gasket
Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-5854 EcoCycle™ Kitchen sink
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 040688345833