Gasket Kit for K-9235 and K-9242
Gasket Kit for K-9235 and K-9242
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- F/ K9235 & K9242
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-9235 and K-9242
- Product Type:
- Gasket Kit
- UPC:
- 040688310503
- WaterSense Labeled:
- No