This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Vibrant® Stainless

KOHLER

Geometric Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13466-VS
  • Item #3811100
  • Manufacturer Part #13466-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Geometric Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13466-VS
  • Item #3811100
  • Manufacturer Part #13466-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Temperature control handle option
  • Minimum 3 year battery life 2 AAA batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AAA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Geometric
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
No
Faucet Height:
5-7/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Height:
5-7/16
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-3/16
Spout Reach:
6-3/4
Trim Only:
No
UPC:
650531850331
WaterSense Labeled:
No
Width:
2-7/16