This product requires certification to purchase.

Elongated Closed Front Toilet Seat in Aspen Green

KOHLER

Glenbury™ Elongated Closed Front Toilet Seat in Aspen Green

  • Fast #
  • Part #K4733-RL-42
  • Item #10380992
  • Manufacturer Part #4733-RL-42
5 out of 5 Customer Rating
Brand image
KOHLER

Glenbury™ Elongated Closed Front Toilet Seat in Aspen Green

  • Fast #
  • Part #K4733-RL-42
  • Item #10380992
  • Manufacturer Part #4733-RL-42
5 out of 5 Customer Rating

X Points

Color Finish Name: Aspen Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
  • ReadyLatch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close™ elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Glenbury™
Color Finish Category:
Greens
Color Finish Name:
Aspen Green
Depth:
18-1/16 in
Fits Brand:
KOHLER
Height:
1-1/8 in
IAPMO Listed:
Yes
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
195711159649
Width:
14-3/16 in