Plastic Elongated Closed Front with Cover Toilet Seat in White
Glenbury™ Plastic Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closed front seat with cover
- With cover
- Molded with sturdy, chip-resistant, easy-to-clean polypropylene
- Ergonomically contoured seat and cover
- Bumpers molded in seat will not detach
- Solid color throughout; will not wear, scratch or scrub off; will not stain or peel
- Material: plastic
- Toilet Seat Type: Closed Front
Specifications
- Collection:
- Glenbury™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 087206937774
- Width:
- 14-3/16 in