This product requires certification to purchase.

GLZ Pedestal ONLY Brockway

KOHLER

GLZ Pedestal ONLY Brockway

  • Fast #
  • Part #K3265-P-NA
  • Item #634663
  • Manufacturer Part #3265-P-NA
4.7 out of 5 Customer Rating
Brand image
KOHLER

GLZ Pedestal ONLY Brockway

  • Fast #
  • Part #K3265-P-NA
  • Item #634663
  • Manufacturer Part #3265-P-NA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable between 31" and 36" high
  • Material: Cast iron
  • For use with Kohler® K-3202, Kohler® K-3203 and Kohler® K-3204 Brockway™ wash sinks
  • Combines with standard 48" vanities to create a complete sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3202, K-3203 and K-3204 Brockway™ Wash Sinks
CARB OTC LEED Compliant:
No
GSA Approved:
No
Height:
36 in
IAPMO Listed:
No
Length:
10 in
NSF Certified:
No
Pedestal Only:
Yes
UPC:
040688068459
Vessel Only:
No
Width:
10 in