18-3/16 in. Deck Mount Shower Arm in Matte Black
Gooseneck 18-3/16 in. Deck Mount Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diverter switches water between rainhead and handshower
- For use with Kohler showerheads and handshowers (sold separately)
- Includes flange
- K-76334 traditional flange and K-76335 square flange also available (sold separately)
- 1/2 in NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Gooseneck
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-3/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 18-219/500 in
- Material:
- Metal
- Shower Arm Reach:
- 18-3/16 in
- Spout Height:
- 3-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 195711056214
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in