Gooseneck Shower Arm and Flange with 3-Way Diverter in Oil Rubbed Bronze
Gooseneck Shower Arm and Flange with 3-Way Diverter in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diverter switches water between rainhead and handshower or both on at one time
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- For use with Kohler® rainheads and handshowers (sold separately)
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fits Model:
- K-76465-G-CP
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Gooseneck
- UPC:
- 885612485595
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in