58-1/16 x 59-5/8 in. Sliding Bath Door with 1/4 in. Crystal Clear Glass in Anodized Dark Bronze
Gradient™ 58-1/16 x 59-5/8 in. Sliding Bath Door with 1/4 in. Crystal Clear Glass in Anodized Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 1/4" thick crystal clear tempered glass
- Improved bypassing mechanism for smoother feel
- Solid metal contemporary towel bar design
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Reversible top track offers a choice of curved or flat profile
- Out-of-plumb adjustability allows for easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Gradient™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 58-1/16 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612365583
- Width:
- 59-5/8 in