70-1/16 x 59-5/8 in. Sliding Shower Door with Frosted Glass in Matte Nickel
Gradient™ 70-1/16 x 59-5/8 in. Sliding Shower Door with Frosted Glass in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved bypassing mechanism for smoother feel
- Solid metal contemporary towel bar design
- Frameless 1/4" thick frosted tempered glass
- Out-of-plumb adjustability allows for easy installation
- Reversible top track offers a choice of curved or flat profile
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Gradient™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted Tempered
- Height:
- 70-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Material:
- Metal
- Number of Doors:
- 2
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Style:
- Modern
- Width:
- 59-5/8 in