Grated Drain in Vibrant Stainless
Grated Drain in Vibrant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The KOHLER® Aquifer® 4-in-1 grated drain features an elevated design and contemporary look in any kitchen. This drain pairs with the Aquifer 4-in-1 faucets and beverage system and allows water to flow through a tailpipe into a drain in instances when a faucet is not mounted over a sink. Elevate your experience with KOHLER®.
- Designed for use with the Aquifer® 4-in-1 beverage system
- Finish-matched grate coordinates with Aquifer® 4-in-1 beverage faucets
- Dishwasher-safe grate is removable for easy cleaning
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Type:
- K30928-VS
- UPC:
- 195711160447