This product requires certification to purchase.

CCY GRAZE PULL-DOWN W/ KOHLER KONNECT

KOHLER

Graze™ CCY GRAZE PULL-DOWN W/ KOHLER KONNECT

  • Fast #
  • Part #K22068-WB-TT
  • Item #9976315
  • Manufacturer Part #22068-WB-TT
4.7 out of 5 Customer Rating
Brand image
KOHLER

Graze™ CCY GRAZE PULL-DOWN W/ KOHLER KONNECT

  • Fast #
  • Part #K22068-WB-TT
  • Item #9976315
  • Manufacturer Part #22068-WB-TT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response® technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response® is ready to use
  • AC-powered operation-no batteries to replace
  • Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements
  • KOHLER Konnect pairs with Amazon Alexa, Google Home and Apple Home Kit
  • Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
  • Notification can be sent to your mobile device when unusual flow of water is detected
  • 2.4 GHz password-protected Wi-Fi connection is required
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft® spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
No
ASTM:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Graze™
Color Finish Category:
Chromes
Color Finish Name:
Vibrant Titanium
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
17-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
ISO:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
AC
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
10-3/4 in
Spout Swivel:
270°
Spout Type:
High Arc
UL Listed:
No
UPC:
195711041937