This product requires certification to purchase.

Deck Mount Pot Filler in Vibrant® Brushed Moderne Brass

KOHLER

Graze® Deck Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22067-2MB
  • Item #9273925
  • Manufacturer Part #22067-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Graze® Deck Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22067-2MB
  • Item #9273925
  • Manufacturer Part #22067-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
  • 22-3/4 (578 mm) swing spout reach
  • 3.2 gpm (121 l/min) flow rate at 60 psi (414 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Graze®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
15-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
11-1/4 in
Spout Reach:
22-3/4 in
Spout Type:
Swivel
UPC:
885612877055