This product requires certification to purchase.

Single Handle Bar Faucet in Polished Chrome

KOHLER

Graze Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #K22065-CP
  • Item #8035440
  • Manufacturer Part #22065-CP
3.1 out of 5 Customer Rating
Brand image
KOHLER

Graze Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #K22065-CP
  • Item #8035440
  • Manufacturer Part #22065-CP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-arch 360° rotating swing spout offers vertical clearance for filling pitchers
  • 8-1/8 (206 mm) swing spout reach
  • 1.5 gpm (5.7 l/min) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-3/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-9/6 in
Spout Reach
8-1/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Graze
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UPC
885612819413