Single Handle Kitchen Faucet with Side Spray in Vibrant® Stainless
Graze® Single Handle Kitchen Faucet with Side Spray in Vibrant® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- Matching two-function sidespray with Sweep spray and BerrySoft spray provides convenience for cleaning and food prep
- Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
- BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
- 8-15/16 (227 mm) spout reach
- ProMotion technology allows the pull-out sidespray to swivel for more comfortable use
- High-arch 360? rotating swing spout offers vertical clearance for tall cookware and pitchers
- 15 gpm (57 l/min) maximum flow rate at 60 psi (414 bar)
- Single lever handle makes adjusting water temperature easy with one hand
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- MasterClean sprayface withstands mineral buildup to wipe clean easily
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Graze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-13/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8-15/16
- Spout Reach:
- 8-15/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UPC:
- 885612819390