Graze® Single Handle Pull Down Kitchen Faucet in Matte Black

Part #K22068-BL  |  Item #8104921  |  Manufacturer Part #22068-BL

$826.50 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Graze®

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-13/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Pull Down

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Plug-in

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 10-3/4 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Boosted Spray, Sweep® Spray

Supply Lines Included: No