This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

KOHLER

Graze™ Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22063-BV
  • Item #9957350
  • Manufacturer Part #22063-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Graze™ Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K22063-BV
  • Item #9957350
  • Manufacturer Part #22063-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Three-function pull-down spray head with touch-control allows you to switch between stream, Sweep spray and Berry Soft spray
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Unique three-function spray head allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, Berry Soft spray, and aerated stream
  • Promotion technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • High-arch 270? rotating swing spout offers vertical clearance for tall cookware and pitchers
  • 9-11/16" (246 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Graze™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
9-11/16 in
Spout Swivel:
270°
Spout Type:
High Arc
UPC:
195711041203