Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22061-2MB
  • Item #9274388
  • Manufacturer Part #22061-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Switch-Grip™ sprayhead rotates in 90 degree increments Face buttons in the direction you prefer
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and BerrySoft® spray
  • Semi-professional kitchen faucet with finish-matched easy-clean hose cover
  • 10-in (254 mm) swing spout reach
  • DockNetik® magnetic docking system securely locks the sprayhead into place when not in use
  • 21-in high-arch 360? rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep® Spray, BerrySoft® spray, and aerated stream
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Single lever handle makes adjusting water temperature easy
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Graze®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
2-91/100 in
Faucet Connection Size:
3/8 in
Faucet Height:
21-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
BerrySoft® Spray, Stream, Sweep® Spray
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No