This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

KOHLER

Graze® Single Handle Pull Down Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22064-2MB
  • Item #9273859
  • Manufacturer Part #22064-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22064-2MB
  • Item #9273859
  • Manufacturer Part #22064-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching two-function sidespray featuring Sweep® Spray and BerrySoft® provides convenience for cleaning and food prep
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep® Spray, BerrySoft® spray, and aerated stream
  • 8-15/16-in (227 mm) spout reach
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the sidespray easier and more comfortable to use
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Graze®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole, 4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
8-15/16 in
Spout Reach:
8-15/16 in
Spout Swivel:
155°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
885612877024