This product requires certification to purchase.

Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

KOHLER

Graze® Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35760-2MB
  • Item #10170631
  • Manufacturer Part #35760-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Graze® Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35760-2MB
  • Item #10170631
  • Manufacturer Part #35760-2MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with the Graze kitchen faucet collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Deck-mount / undercounter installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Graze®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Height:
3-9/16 in
Installation Type:
Deck Mount, Undercounter
Length:
1-7/8 in
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2 in
Spout Height:
2-9/16 in
Spout Reach:
3 in
Type:
K35760-2MB
UPC:
195711060112
Weight:
1.03 lb