Soap/Lotion Dispenser in Vibrant Titanium
Graze® Soap/Lotion Dispenser in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Holds up to 16 ounces of soap or lotion; refillable from top
- Greater thread length is suitable for use with thicker countertops
- Coordinates with the Graze kitchen faucet collection
- Premium material construction for durability and reliability
- Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
- KOHLER finishes resist corrosion and tarnishing
- Deck-mount / undercounter
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Graze®
- Color Finish Category:
- Greys
- Color Finish Name:
- Titanium
- Height:
- 3-9/16 in
- Installation Type:
- Deck Mount, Undercounter
- Length:
- 1-7/8 in
- Material:
- Brass, Plastic
- Maximum Deck Thickness:
- 2-1/2 in
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 3 in
- UPC:
- 195711060167
- Weight:
- 1.03 lb