Grommet for K-8002, K-8022, K-8023, and K-8034
Grommet for K-8002, K-8022, K-8023, and K-8034
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-8002, K-8022, K-8023, K-8034
- Faucet Part Type:
- Grommet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531642646
- WaterSense Labeled:
- No