This product requires certification to purchase.

42 in. Groove Teakwood Drain Cover Receptor

KOHLER

Groove® 42 in. Groove Teakwood Drain Cover Receptor

  • Fast #
  • Part #K9335-NA
  • Item #3550414
  • Manufacturer Part #9335-NA
4.9 out of 5 Customer Rating
Brand image
KOHLER

Groove® 42 in. Groove Teakwood Drain Cover Receptor

  • Fast #
  • Part #K9335-NA
  • Item #3550414
  • Manufacturer Part #9335-NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-grade teak wood
  • For use with the Kohler® K-9997 Groove® acrylic shower base
  • Material: Teak wood
  • Requires Certification

Specifications

Brand Model Compatibility:
K-9997 Groove® Acrylic Shower Base
Collection:
Groove®
Color Finish Category:
Browns
Color Finish Name:
Teak
IAPMO Listed:
No
Material:
Teak Wood
Product Type:
Drain Cover
UPC:
650531635914