H2Wise Smart Home Water Monitor
H2Wise™ H2Wise Smart Home Water Monitor
Product Details
Product Details
- 24/7 monitoring of all water lines in your home-great for finding ways to conserve water.
- High-definition pressure sensors analyze your home’s water usage and measure changes 240 times per second, quickly detecting leaks.
- KOHLER Konnect® app sends real-time alerts to your phone if system detects changes in water pressure that signal potential water leakage or other plumbing problems.*
- Freeze warnings let you take action against frozen pipes to avoid costly damage.
- Installs easily under any sink in your home, so it’s convenient yet out of sight.
- Box includes: H2Wise device, pressure sensors, USB power adapter, and mounting hardware.
Documents
Specifications
- Collection:
- H2Wise™
- Height:
- 5-3/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- AC
- Smart Home Compatibility:
- Google Home, Amazon Alexa
- Smart Home Enabled:
- Yes
- Type:
- K33603-NA
- UPC:
- 885612953964
- Weight:
- 2.205
- Width:
- 5-3/16