This product requires certification to purchase.

Handle Base in Chrome

KOHLER

Handle Base in Chrome

  • Fast #
  • Part #K59637-CP
  • Item #616798
  • Manufacturer Part #59637-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Handle Base in Chrome

  • Fast #
  • Part #K59637-CP
  • Item #616798
  • Manufacturer Part #59637-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Base
UPC:
040688924335